Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman CWF4045, CONCEPT™ ;Fixed Window Kit, Fits 400x450mm, ANSI 61
See all 59 items in product family

Hoffman CWF4045, CONCEPT™ ;Fixed Window Kit, Fits 400x450mm, ANSI 61

Item #: WBB1443345

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $378.60 Save up to 24%
Product Information
Customer Review
Product Q&A
Hoffman CWF4045, CONCEPT™ ;Fixed Window Kit, Fits 400x450mm, ANSI 61

Hoffman CWF4045 CONCEPT™ ;Fixed Window Kit, Fits 400x450mm.

Product Specifications

    • BRANDHoffman®
    • COLOR FINISHANSI 61
    • MANUFACTURERS PART NUMBERCWF4045
    • CONSTRUCTIONAluminum
    • FITS400x450mm
    • WINDOW SIZE M X N MM343 x 366
    • DESCRIPTIONFixed & Hinged Window Kits
    • A X B X C MM400 x 450 x 33
    • A X B X C INCHES15.75 x 17.72 x 1.30
    • COLORPaint
    • WINDOW SIZE M X N (MM)343 x 366
    • WINDOW SIZE M X N (INCHES)13.50 x 14.40
    • WINDOW SIZE M X N INCHES13.50 x 14.40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!