Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman DG19, Ground Bar Kit, Horiz, 1.00x19.25, Copper
See all 254 items in product family

Hoffman DG19, Ground Bar Kit, Horiz, 1.00x19.25, Copper

Item #: WBB1443220

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.47 Save up to 24%
Product Information
Customer Review
Product Q&A
Hoffman DG19, Ground Bar Kit, Horiz, 1.00x19.25, Copper

Hoffman DG19 Ground Bar Kit, Horiz, 1.00x19.25, Copper.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERDG19
    • CONSTRUCTIONCopper
    • BAR SIZE INCHES1.00 x 19.25 x .25
    • DESCRIPTIONHorizontal Ground Bar Kits
    • BAR SIZE MM25 x 489 x 6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!