Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman F1010T148GV, Straight Section, Type 1, 10.00x10.00x48.00, Galvanized
See all 260 items in product family

Hoffman F1010T148GV, Straight Section, Type 1, 10.00x10.00x48.00, Galvanized

Item #: WBB1443271

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $323.50 Save up to 27%
Product Information
Customer Review
Product Q&A
Hoffman F1010T148GV, Straight Section, Type 1, 10.00x10.00x48.00, Galvanized

Hoffman F1010T148GV Straight Section, Type 1, 10.00x10.00x48.00, Galvanized.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERF1010T148GV
    • CONSTRUCTIONGalvanized
    • ENCLOSURE TYPE1
    • DESCRIPTIONStraight Section
    • A X B X C MM254 x 254 x 1219
    • A X B X C INCHES10.00 x 10.00 x 48.00
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!