Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman F22GCPGV, Closure Plate w/Knockout, Type 1, 2.50x2.50, Galvanized
See all 89 items in product family

Hoffman F22GCPGV, Closure Plate w/Knockout, Type 1, 2.50x2.50, Galvanized

Item #: WBB1442988

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.51 Save up to 26%
Product Information
Customer Review
Product Q&A
Hoffman F22GCPGV, Closure Plate w/Knockout, Type 1, 2.50x2.50, Galvanized

Hoffman F22GCPGV Closure Plate w/Knockout, Type 1, 2.50x2.50, Galvanized.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERF22GCPGV
    • CONSTRUCTIONGalvanized
    • A X B INCHES2.00 x 2.00
    • FITS--
    • ENCLOSURE TYPE1
    • DESCRIPTIONGalvanized Closure Plate
    • A X B X C MM--
    • A X B X C INCHES--
    • KNOCKOUTSWith knockouts
    • SIZE A X B INCHES--
    • A X B MM64 x 64
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!