Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman F88T112GVPWK, Straight Section, Type 1/Ko, 8.00x8.00x12.00, Galv/Gray
See all 260 items in product family

Hoffman F88T112GVPWK, Straight Section, Type 1/Ko, 8.00x8.00x12.00, Galv/Gray

Item #: WBB1443289

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.31 Save up to 27%
Product Information
Customer Review
Product Q&A
Hoffman F88T112GVPWK, Straight Section, Type 1/Ko, 8.00x8.00x12.00, Galv/Gray

Hoffman F88T112GVPWK Straight Section, Type 1/Ko, 8.00x8.00x12.00, Galv/Gray.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERF88T112GVPWK
    • CONSTRUCTIONGalvanized
    • X MM76
    • NUMBER OF KNOCKOUTS .50 INCHES.-.70 INCHES.4
    • F INCHES1.62
    • X INCHES3
    • Y MM152
    • Y INCHES6
    • NUMBER OF KNOCKOUTS .1 INCHES.-.1.25 INCHES.4
    • ENCLOSURE TYPE1
    • DESCRIPTIONStraight Section
    • A X B X C MM203 x 203 x 305
    • A X B X C INCHES8.00 x 8.00 x 12.00
    • COLORGray
    • F MM41
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!