Take 15% off your entire order!

Offer applied at checkout

Wiremold FS2RWP8 Poke-Thru Retro-Fit Kit, (1) Wall Plate, 8" X 8", (1) 2" Split Conduit

Wiremold FS2RWP8 Poke-Thru Retro-Fit Kit, (1) Wall Plate, 8" X 8", (1) 2" Split Conduit

Item #: WBB883706

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wiremold FS2RWP8 Poke-Thru Retro-Fit Kit, (1) Wall Plate, 8" X 8", (1) 2" Split Conduit

Features

  • Built-in Firestopping expands with exposure to heat
  • Engineered for rapid expansion when exposed to fire or high temperatures to quickly seal the pathway and prevent the passage of flames and smoke

Product Specifications

  • BRANDWiremold
  • MANUFACTURERS PART NUMBERFS2RWP8
  • TYPEPoke-Thru
  • CONSTRUCTIONNot Assembled
  • DESCRIPTIONRetro-Fit Kit
  • LENGTH6-3/4"
  • COLORRed, A60 Galvaneal
  • WIDTH8"
  • APPLICATIONCommercial, Office
  • NUMBER OF OUTLETS0
  • MOUNTING METHODThrough Floor/Wall
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wiremold 817c Floor Box 1-Gang Carpet Flange, Brass - Pkg Qty 5

Item #: B884291

Not Yet Rated

Usually ships in 5 to 8 days

$404.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold FS2RWP8 Poke-Thru Retro-Fit Kit, (1) Wall Plate, 8" X 8", (1) 2" Split Conduit

Wiremold FS2RWP8 Poke-Thru Retro-Fit Kit, (1) Wall Plate, 8" X 8", (1) 2" Split Conduit

Item #: WBB883706

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant