discount codeFree shipping over 300

Applied at checkout

Wiremold FSPCC2758 Poke-Thru Pre-Cut Conduit, 2"Dia.

Wiremold FSPCC2758 Poke-Thru Pre-Cut Conduit, 2"Dia.

Item #: WBB883895

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.90

Quantity

Popular item in this category

Wiremold Sgt-H Floor Box Af1&3 Top Plate, For Heyco Device - Pkg Qty 25

Usually ships in 5 to 8 days

Not Yet Rated

$157.50

Customers Also Viewed

Wiremold FSPCC2758 Poke-Thru Pre-Cut Conduit, 2"Dia.

Features

  • Built-in Firestopping expands with exposure to heat
  • Engineered for rapid expansion when exposed to fire or high temperatures to quickly seal the pathway and prevent the passage of flames and smoke

Product Specifications

  • BRANDWiremold
  • MANUFACTURERS PART NUMBERFSPCC2758
  • TYPEPoke-Thru
  • CONSTRUCTIONNot Assembled
  • DESCRIPTIONPre-Cut Conduit
  • COLORRed, A60 Galvaneal
  • APPLICATIONCommercial, Office
  • NUMBER OF OUTLETS0
  • MOUNTING METHODThrough Floor/Wall
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold FSPCC2758 Poke-Thru Pre-Cut Conduit, 2"Dia.

Wiremold FSPCC2758 Poke-Thru Pre-Cut Conduit, 2"Dia.

Item #: WBB883895

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top