Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell-Wiegmann HW-121006CHQR Prem Series, Non-Metallic, Opaque, Hinged, w/2 Pull Latches, Gray

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Hubbell-Wiegmann HW-121006CHQR Prem Series, Non-Metallic, Opaque, Hinged, w/2 Pull Latches, Gray

Item #: WBB2261967

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $133.65 Save up to 12%
Product Information
Customer Review
Product Q&A
Hubbell-Wiegmann HW-121006CHQR Prem Series, Non-Metallic, Opaque, Hinged, w/2 Pull Latches, Gray

Hubbell-Wiegmann enclosure, NEMA 1/3/3S/4X/12/13, 12"L x 10"W x 6"H, wall mount, hot compression-molded fiberglass reinforced polyester, gray, single-door, quick-release latch(es), padlock hasp and staple. Purchase HW-MP1210 subpanel(s) separately.

Documents

Documents are in PDF format

Product Specifications

    • BRANDWiegmann
    • WIDTH INCHES10
    • HEIGHT INCHES6
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBERHW-121006CHQR
    • TYPE4X
    • WEIGHT LBS6.5
    • CONSTRUCTIONFiberglass
    • DESCRIPTIONHW-121006CHQR Prem Series, Non-Metallic, Opaque, Hinged, w/2 Pull Latches, Gray
    • COLORGrey
    • NEMA RATINGType 4X
    • MOUNTING STYLEWall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!