Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman A6N4P, Panel, 4.25x2.25, Fits 6x4, Steel/White
See all 310 items in product family

Hoffman A6N4P, Panel, 4.25x2.25, Fits 6x4, Steel/White

Item #: WBB1442644

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.65 Save up to 26%
Product Information
Customer Review
Product Q&A
Hoffman A6N4P, Panel, 4.25x2.25, Fits 6x4, Steel/White

Steel panels are 14 gauge, finished with white polyester powder paint. Panel mounting hardware is furnished with enclosure.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERA6N4P
    • CONSTRUCTIONSteel
    • FITS6x4
    • PANEL SIZE D X E (MM)108 x 57
    • DESCRIPTIONPanels
    • COLORWhite
    • PANEL SIZE D X E (INCHES)4.25 x 2.25
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!