Electrical Panels
Brand
Fits
For Use With
Type
Material
Width
Height
Color
Price
Material
Fiberglass
Material
Steel
Color
White
Fits
16x12 Med
Panel Size (D x E)
13.00 x 10.50 in
Material
Painted steel
Color
White
Fits
12x10
Panel Size (D x E)
10.75 x 8.88 in
Material
Steel
Color
White
Panel Size (D x E)
31.88 x 48.00 in
Material
Aluminum
Fits
12x10
Panel Size (D x E)
10.75 x 8.88 in
Material
Painted steel
Color
White
Fits
10x10
Panel Size (D x E)
8.75 x 8.88 in
Material
Aluminum. 6061T6
Material
Painted steel
Color
White
Fits
10x8
Panel Size (D x E)
8.75 x 6.88 in
Material
Steel
Color
Gray
Fits
36x24
Panel Size (D x E)
22.50 x 32.00 in
Material
Painted steel
Color
White
Fits
48x24
Panel Size (D x E)
45.00 x 21.00 in
Material
Steel
Color
White
Fits
36x30
Panel Size (D x E)
32.00 x 28.50 in
Material
Conductive steel
Fits
14x8
Panel Size (D x E)
12.75 x 6.88 in
Material
Painted steel
Color
White
Fits
60x36
Panel Size (D x E)
57.00 x 33.00 in
Material
Steel
Color
Gray
Fits
30x24
Panel Size (D x E)
22.50 x 26.00 in
Material
Steel
Color
Gray
Fits
8x6
Panel Size (D x E)
6.25 x 4.25 in
Material
Painted steel
Color
White
Fits
48x36
Panel Size (D x E)
45.00 x 33.00 in
Material
Steel
Color
White
Fits
72.06x72.06
Material
Steel
Color
White
Fits
24x24
Panel Size (D x E)
21.00 x 22.50 in
Material
Steel
Color
White
Fits
90.06x72.06
Material
Painted steel
Color
White
Fits
24x16
Panel Size (D x E)
21.00 x 13.00 in
Material
Steel
Color
White
Fits
24x16
Panel Size (D x E)
21.00 x 14.50 in
Material
Steel
Color
White
Fits
20x12
Panel Size (D x E)
18.25 x 10.25 in
Material
Steel
Color
White
Fits
90.06
Panel Size (D x E)
78.00 x 14.00 in
Material
Painted steel
Color
White
Fits
8x6
Panel Size (D x E)
6.75 x 4.88 in
Material
Steel
Color
White
Fits
24x20
Panel Size (D x E)
21.00 x 18.50 in
Material
Stainless Steel
Fits
8x6
Panel Size (D x E)
6.75 x 4.88 in
Material
Aluminum
Fits
36x30
Panel Size (D x E)
33.00 x 27.00 in
Material
Painted steel
Color
White
Fits
42x24
Panel Size (D x E)
39.00 x 21.00 in
Material
Aluminum
Fits
10x8
Panel Size (D x E)
8.75 x 6.88 in
Material
Painted steel
Color
White
Fits
30x30
Panel Size (D x E)
27.00 x 27.00 in
Material
Aluminum
Fits
20x16
Panel Size (D x E)
17.00 x 13.00 in
Material
Stainless Steel
Fits
30x30
Panel Size (D x E)
27.00 x 27.00 in
Material
Aluminum
Fits
6x6
Panel Size (D x E)
4.88 x 4.88 in
Material
Steel
Color
White
Fits
90.06x36.06
Material
Conductive steel
Color
Silver
Fits
18x16
Panel Size (D x E)
16.75 x 14.88 in
Material
Conductive steel
Color
Silver
Fits
24x24
Panel Size (D x E)
21.00 x 21.00 in
Material
Painted steel
Color
White
Fits
14x12
Panel Size (D x E)
12.75 x 10.88 in
Material
Aluminum
Fits
18x16
Panel Size (D x E)
16.75 x 14.88 in
Material
Composite
Fits
12x10
Panel Size (D x E)
10.75 x 8.88 in
Material
Aluminum
Fits
24x20
Panel Size (D x E)
21.00 x 17.00 in
Material
Steel
Color
White
Fits
72.06x60.06
Material
Painted steel
Color
White
Fits
20x20
Panel Size (D x E)
17.00 x 17.00 in