Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman A6P6WD, Panel, Wifi Cabinet, Fits 6.00x6.00, Wood
See all 310 items in product family

Hoffman A6P6WD, Panel, Wifi Cabinet, Fits 6.00x6.00, Wood

Item #: WBB1442916

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.14 Save up to 27%
Product Information
Customer Review
Product Q&A
Hoffman A6P6WD, Panel, Wifi Cabinet, Fits 6.00x6.00, Wood

Panels are available in both steel and wood. Steel panels are 14 gauge steel with a white polyester powder paint finish. Wood panels are 3/4-in. plywood and are unfinished. Wood panels are supplied with Fiberglass Hinged-Cover and POLYPRO™ Type 4x WiFi Cabinets.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERA6P6WD
    • CONSTRUCTIONWood
    • FITS6.00x6.00
    • PANEL SIZE D X E (MM)124 x 124
    • DESCRIPTIONPanels
    • COLOR--
    • PANEL SIZE D X E (INCHES)4.88 x 4.88
    • V INCHES0.31
    • V MM8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!