Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman A72P60F1G, Panel, Full 60.00x56.00, Fits 72.06x60.06, Galvanized
See all 310 items in product family

Hoffman A72P60F1G, Panel, Full 60.00x56.00, Fits 72.06x60.06, Galvanized

Item #: WBB1443009

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,236.00 Save up to 27%
Product Information
Customer Review
Product Q&A
Hoffman A72P60F1G, Panel, Full 60.00x56.00, Fits 72.06x60.06, Galvanized

Panels for two-door single access and two-door dual access Free-Stand Type 4, 4x and 12 Enclosures with mounting channel are 10 gauge steel and can be positioned anywhere along horizontal mounting channels (see Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Some assembly is required.Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.Center support is furnished with each full panel or half panel for two-door enclosures. The center support attaches to the top and bottom mounting channels and can be positioned from front to back in the enclosure. The center support can be used with heavy duty panel supports to support panels of various heights.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERA72P60F1G
    • CONSTRUCTIONGalvanized
    • FITS72.06x60.06
    • PANEL SIZE D X E (MM)--
    • G INCHES29.12
    • PANEL SIZE D X E (INCHES)--
    • PANEL SIZE MM1524 x 1422
    • PANEL SIZE INCHES60.00 x 56.00
    • DESCRIPTIONFull Panel
    • COLOR--
    • FITS ENCLOSURE A X B (MM.)1829 x 1524
    • G MM740
    • FITS ENCLOSURE A X B (IN.)72.00 x 60.00
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!