Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman A72PM28G, Lg Multi Door Encl., 60.00x21.50, Fits 72x1 Bay, Galvanized
See all 310 items in product family

Hoffman A72PM28G, Lg Multi Door Encl., 60.00x21.50, Fits 72x1 Bay, Galvanized

Item #: WBB1443401

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $324.00 Save up to 26%
Product Information
Customer Review
Product Q&A
Hoffman A72PM28G, Lg Multi Door Encl., 60.00x21.50, Fits 72x1 Bay, Galvanized

Extra panels for large enclosures (Bulletins A27, A28, A28S4 and A34) can be ordered for panel assembly prior to receiving the enclosures (enclosures include panels). Panels are 10 gauge steel with .80-in. (20-mm) flanges on four sides. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Two extra holes are provided for lifting and installing panels. Mounting hardware included with enclosure. .

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERA72PM28G
    • CONSTRUCTIONGalvanized
    • NUMBER OF HOLES8
    • FITS72x1 Bay
    • FITS ENCLOSURE HEIGHT72 in.
    • PANEL SIZE D X E (MM)1524 x 552
    • DESCRIPTIONPanels
    • COLOR--
    • PANEL SIZE D X E (INCHES)60.00 x 21.75
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!