Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman A90FSHDPS, Heavy Duty Panel Supports, Qty 2, Fits 90.06, Steel/White
See all 310 items in product family

Hoffman A90FSHDPS, Heavy Duty Panel Supports, Qty 2, Fits 90.06, Steel/White

Item #: WBB1443375

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $335.10 Save up to 23%
Product Information
Customer Review
Product Q&A
Hoffman A90FSHDPS, Heavy Duty Panel Supports, Qty 2, Fits 90.06, Steel/White

Heavy Duty Panel Supports, sold in pairs, are used in place of the panel supports furnished with panels when heavy equipment will be installed on the panels. They extend to the bottom of the enclosure. Adjustable mounting studs allow mounting of different height panels or a combination of panels. Use mounting hardware furnished with panels.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERA90FSHDPS
    • CONSTRUCTIONSteel
    • FITS ENCLOSURE A (IN.)90
    • FITS90.06
    • SUPPORT LENGTH (MM)2216
    • PANEL SIZE D X E (MM)--
    • PANEL SIZE D X E (INCHES)--
    • FITS ENCLOSURE A (MM)2286
    • SUPPORT LENGTH (IN)87.25
    • DESCRIPTIONHeavy Duty Panel Supports
    • QTY. PER KIT2
    • COLORWhite
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!