Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman CT22PCSS, Cross, Perf, 2.00x2.00, SS
See all 296 items in product family

Hoffman CT22PCSS, Cross, Perf, 2.00x2.00, SS

Item #: WBB1442700

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $286.40 Save up to 27%
Product Information
Customer Review
Product Q&A
Hoffman CT22PCSS, Cross, Perf, 2.00x2.00, SS

Available with or without perforations. Used where there are four branches. Available with 20-degree sloped cover in some sizes. Kit includes both left and right sloped covers to create any configuration.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERCT22PCSS
    • CONSTRUCTIONSS Type 304
    • J MM254
    • J INCHES10
    • DESCRIPTIONCross Perforated
    • G INCHES6
    • SIZE A X B MM51 x 51
    • G MM152
    • SIZE A X B INCHES2.00 x 2.00
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!