Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman CT22TFCSS, 90 Deg Tee Front Cover, 2.00x2.00, SS
See all 296 items in product family

Hoffman CT22TFCSS, 90 Deg Tee Front Cover, 2.00x2.00, SS

Item #: WBB1442631

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $179.70 Save up to 27%
Product Information
Customer Review
Product Q&A
Hoffman CT22TFCSS, 90 Deg Tee Front Cover, 2.00x2.00, SS

Available with or without perforations in three cover options: front, inside and outside. Used wherever two 90-degree transitions are required. Available with a 20-degree sloped cover in some sizes (Front Cover only).

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERCT22TFCSS
    • CONSTRUCTIONSS Type 304
    • DESCRIPTION90-Degree Tee Front Cover
    • G INCHES3
    • SIZE A X B MM51 x 51
    • H INCHES10
    • H MM254
    • G MM152
    • SIZE A X B INCHES2.00 x 2.00
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!