Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman CTS44PEFC45SS, 45 Deg Elbow Front Cover, Perf, Sloped, 4.00x4.00, SS
See all 296 items in product family

Hoffman CTS44PEFC45SS, 45 Deg Elbow Front Cover, Perf, Sloped, 4.00x4.00, SS

Item #: WBB1443380

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $214.40 Save up to 27%
Product Information
Customer Review
Product Q&A
Hoffman CTS44PEFC45SS, 45 Deg Elbow Front Cover, Perf, Sloped, 4.00x4.00, SS

Hoffman CTS44PEFC45SS 45 Deg Elbow Front Cover, Perf, Sloped, 4.00x4.00, SS.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERCTS44PEFC45SS
    • CONSTRUCTIONSS Type 304
    • F INCHES5.96
    • G INCHES9
    • SIZE A X B MM102 x 102
    • K INCHES1.42
    • J MM356
    • J INCHES14
    • DESCRIPTION45-Degree Elbows Front Cover Sloped Perforated
    • K MM36
    • G MM229
    • SIZE A X B INCHES4.00 x 4.00
    • F MM151
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!