Adapters & Reducers
Brand
Material
Color
Price
Related Products
Bolt-Down Pedestal is available in two heights. The vertical tube has rigid one-piece construction. Rigid cast aluminum base flanges bolt to the vertical tube. Pedestal has ANSI 61 medium-gray or RAL 7035 textured light-gray polyester powder paint finish. Tapped mounting holes in the top of pedestal allow attachment to operator interface base with cutout, swivel, swivel tilt or angle adapter. Hardware and gasket to attach enclosure are included. Features: Use 4.00 x 4.00-in. (102 x 102-mm) pedestal with CONCEPT™ HMI and INLINE™ HMI Enclosures Use 8.00 x 8.00-in. (203 x 203-mm) ...
Hoffman A90XM7824FTCLPG, Heavy Duty Fs Disc. Encl, W/O Panel, 2 Door, 90.12X78.50X24.12, Gray Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications. Features: .121-in. steel Seams continuously welded and ground smooth Body stiffeners in larger enclosures for extra rigidity Body flange trough excludes liquids and contaminants Heavy-duty lifting eyes anchor into reinforced top Removable centerposts permit easy panel installation Concealed, easy-to-remove hinges Heavy-duty 3-point latching mechanism operated by ...
Hoffman A84XM7818FTCLP, Heavy Duty Fs Disc. Encl, W/O Panel, 2 Door, 84.12X78.50X18.12, Paint Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications. Features: .121-in. steel Seams continuously welded and ground smooth Body stiffeners in larger enclosures for extra rigidity Body flange trough excludes liquids and contaminants Heavy-duty lifting eyes anchor into reinforced top Removable centerposts permit easy panel installation Concealed, easy-to-remove hinges Heavy-duty 3-point latching mechanism operated by ...
Hoffman A72XM6618FTCG, Heavy Duty Fs Disc. Encl, W/Panel, 2 Door, 72.12X66.50X18.12, Gray Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications. Features: .121-in. steel Seams continuously welded and ground smooth Body stiffeners in larger enclosures for extra rigidity Body flange trough excludes liquids and contaminants Heavy-duty lifting eyes anchor into reinforced top Removable centerposts permit easy panel installation Concealed, easy-to-remove hinges Heavy-duty 3-point latching mechanism operated by ...
Hoffman A84XM4018FTCG, Heavy Duty Fs Disc. Encl, W/Panel, 1 Door, 84.12X40.25X18.12, Gray Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications. Features: .121-in. steel Seams continuously welded and ground smooth Body stiffeners in larger enclosures for extra rigidity Body flange trough excludes liquids and contaminants Heavy-duty lifting eyes anchor into reinforced top Removable centerposts permit easy panel installation Concealed, easy-to-remove hinges Heavy-duty 3-point latching mechanism operated by ...