Take 15% off your entire order!

Offer applied at checkout

Vynckier RVJ1412NHWLL2 RVJ 14" X 12" Non-Metallic Enclosure/Raised Cover/2 Twist Latch

Vynckier RVJ1412NHWLL2 RVJ 14" X 12" Non-Metallic Enclosure/Raised Cover/2 Twist Latch

Item #: WBB692911

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $197.95

Save $9.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vynckier RVJ1412NHWLL2 RVJ 14" X 12" Non-Metallic Enclosure/Raised Cover/2 Twist Latch

RVJNHWLL. The RVJ Series consists of five enclosure sizes ranging from 10" x 8" to 18" x 16", varying depths and a variety of configurations.The RVJ Series "NHWLL" enclosures include one or two stainless steel twist latches to secure one side of the cover to the base, two non-metallic hinges that secures the other. Self-tapping screws connect the hinges to the cover and base.The bases and covers are made of light gray (RAL7035), hot molded Fiberglass Reinforced Polyester (FRP). They come complete, UL/CSA labels and 4 threaded inserts for a mounting plate.Cover screw holes in corners are outside of the gasketed area.Continuous gaskets made of polyurethane foam guarantee optimal integrity.The enclosure can be readily worked, conventional tools such as drills, mills, saws, punches, etc...Versatile service conditions: FRP enclosures can withstand continuous temperatures from -58°F to 302°F (-50°C to 150°C) and momentary exposure to temperatures up to 392°F (200°C).RVJ enclosures without latches provide optimum security to both operators and equipment because they feature double insulation and protection degree IP66-11 according to IEC 529.RVJ enclosures are maintenance free and corrosion resistant.RVJ enclosures are UL listed as per UL Standard 508 type 3, 3R, 4, 4X, 12 and 13. They are also CSA approved as per C22.2 No. 94.The RVJ series enclosures are designed for use as electrical junction boxes or instrumentation enclosures in highly corrosive environments including oil refineries, chemical processing plants, waste water treatment facilities, marine installations, electroplating plants, agricultural environments and food or animal processing plants.RVJ enclosures are also suitable as instrument housings in both indoor and outdoor applications.Window enclosures provide easy visual inspection of interior components.

Product Specifications

  • BRANDVynckier
  • MANUFACTURERS PART NUMBERRVJ1412NHWLL2
  • TYPEEnclosure, Raised Cover
  • WEIGHT LBS8.8
  • CONSTRUCTIONNon-Metallic
  • INSIDE HEIGHT INCHES14
  • SERIESRVJ
  • OUTSIDE DEPTH INCHES8.19
  • OUTSIDE WIDTH INCHES13.3
  • OUTSIDE HEIGHT INCHES15.32
  • INSIDE DEPTH INCHES7.31
  • INSIDE WIDTH INCHES12
  • TEMPERATURE RESISTANCE (C)-50 to +150
  • TEMPERATURE RESISTANCE (F)-58 to +302
  • CLOSURE2 Twist
  • BACKPLATE DIMENSIONS - H X W "12.75 x 10.88
  • BACKPLATE PART NO. MP1412A/MP1412S/MP1412N
  • NEMA RATING3, 3R, 4, 4X, 12 and 13
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vynckier RVJ1210NHWLL2 RVJ 12" X 10" Non-Metallic Enclosure/Raised Cover/2 Twist Latch

Item #: B692939

Not Yet Rated

Usually ships in 5 to 8 days

$169.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vynckier RVJ1412NHWLL2 RVJ 14" X 12" Non-Metallic Enclosure/Raised Cover/2 Twist Latch

Vynckier RVJ1412NHWLL2 RVJ 14" X 12" Non-Metallic Enclosure/Raised Cover/2 Twist Latch

Item #: WBB692911

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant