Take 15% off your entire order!

Offer applied at checkout

Vynckier Vj1008wpb12 Vj 10" X 8" Non-Metallic Enclosure, 12 Pre-Punched Holes - Min Qty 2

Vynckier Vj1008wpb12 Vj 10" X 8" Non-Metallic Enclosure, 12 Pre-Punched Holes - Min Qty 2

Item #: WBB692880

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $137.95

Save $6.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vynckier VJ1008WPB12 VJ 10" X 8" Non-Metallic Enclosure, 12 Pre-Punched Holes

The VJ Series consists of seven enclosure sizes ranging from 6" x 6" to 18" x 16", varying depths, 7 sizes and a variety of configurations.The VJ Series "W" enclosures include four stainless steel captive screws that secure the cover to the base by means of four threaded brass inserts contained in the base.The bases and covers are made of light gray (RAL7035), hot molded Fiberglass Reinforced Polyester (FRP). They come complete, UL/CSA labels and 4 threaded inserts for a mounting plate.Cover screw holes in corners are outside of the gasketed area.Continuous gaskets made of polyurethane foam guarantee optimal integrity.The enclosure can be readily worked, conventional tools such as drills, mills, saws, punches, etc...Versatile service conditions: FRP enclosures can withstand continuous temperatures from -58°F to 302°F (-50°C to 150°C) and momentary exposure to temperatures up to 392°F (200°C).VJ enclosures without latches provide optimum security to both operators and equipment because they feature double insulation and protection degree IP66-11 according to IEC 529.VJ enclosures are maintenance free and corrosion resistant.VJ enclosures are UL listed as per UL Standard 508 type 3, 3R, 4, 4X, 12 and 13. They are also CSA approved as per C22.2 No. 94.The VJ series enclosures are designed for use as electrical junction boxes or instrumentation enclosures in highly corrosive environments including oil refineries, chemical processing plants, waste water treatment facilities, marine installations, electroplating plants, agricultural environments and food or animal processing plants.VJ enclosures are also suitable as instrument housings in both indoor and outdoor applications.Window enclosures provide easy visual inspection of interior components.

Product Specifications

  • BRANDVynckier
  • MANUFACTURERS PART NUMBERVJ1008WPB12
  • TYPEEnclosure
  • WEIGHT LBS4.8
  • CONSTRUCTIONNon-Metallic
  • INSIDE HEIGHT INCHES10
  • SERIESVJ
  • OUTSIDE DEPTH INCHES5.43
  • OUTSIDE WIDTH INCHES9.3
  • OUTSIDE HEIGHT INCHES11.31
  • INSIDE DEPTH INCHES4.69
  • INSIDE WIDTH INCHES8
  • TEMPERATURE RESISTANCE (C)-50 to +150
  • TEMPERATURE RESISTANCE (F)-58 to +302
  • CLOSURE12 Pre-Punched
  • NEMA RATING3, 3R, 4, 4X, 12 and 13
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vynckier Vj1008nhw Vj 10" X 8" Non-Metallic Enclosure, Non-Metallic Hinge, 2 Corner Screws-Min Qty 2

Item #: B692992

Not Yet Rated

Usually ships in 5 to 8 days

$113.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vynckier Vj1008wpb12 Vj 10" X 8" Non-Metallic Enclosure, 12 Pre-Punched Holes - Min Qty 2

Vynckier Vj1008wpb12 Vj 10" X 8" Non-Metallic Enclosure, 12 Pre-Punched Holes - Min Qty 2

Item #: WBB692880

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant