Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vynckier VJ1816NHWPL2 VJ 18" X 16" Non-Metallic Enclosure, Non-Metallic Hinge, 2 Padlockable Latches
See all 93 items in product family

Vynckier VJ1816NHWPL2 VJ 18" X 16" Non-Metallic Enclosure, Non-Metallic Hinge, 2 Padlockable Latches

Item #: WBB692843

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 238.95
Product Information
Customer Review
Product Q&A
Vynckier VJ1816NHWPL2 VJ 18" X 16" Non-Metallic Enclosure, Non-Metallic Hinge, 2 Padlockable Latches

The VJ Series consists of seven enclosure sizes ranging from 6" x 6" to 18" x 16", varying depths, 7 sizes and a variety of configurations.The VJ Series "NHWPL" enclosures include one or two stainless steel padlockable latches to secure one side of the cover to the base, two nonmetallic hinges that secures the other. Self-tapping screws connect the hinges to the cover and base.The bases and covers are made of light gray (RAL7035), hot molded Fiberglass Reinforced Polyester (FRP). They come complete, UL/CSA labels and 4 threaded inserts for a mounting plate.Cover screw holes in corners are outside of the gasketed area.Continuous gaskets made of polyurethane foam guarantee optimal integrity.The enclosure can be readily worked, conventional tools such as drills, mills, saws, punches, etc...Versatile service conditions: FRP enclosures can withstand continuous temperatures from -58°F to 302°F (-50°C to 150°C) and momentary exposure to temperatures up to 392°F (200°C).VJ enclosures without latches provide optimum security to both operators and equipment because they feature double insulation and protection degree IP66-11 according to IEC 529.VJ enclosures are maintenance free and corrosion resistant.VJ enclosures are UL listed as per UL Standard 508 type 3, 3R, 4, 4X, 12 and 13. They are also CSA approved as per C22.2 No. 94.The VJ series enclosures are designed for use as electrical junction boxes or instrumentation enclosures in highly corrosive environments including oil refineries, chemical processing plants, waste water treatment facilities, marine installations, electroplating plants, agricultural environments and food or animal processing plants.VJ enclosures are also suitable as instrument housings in both indoor and outdoor applications.Window enclosures provide easy visual inspection of interior components.

Product Specifications

    • BRANDVynckier
    • MANUFACTURERS PART NUMBERVJ1816NHWPL2
    • TYPEEnclosure
    • WEIGHT LBS14
    • CONSTRUCTIONNon-Metallic
    • OUTSIDE DEPTH INCHES9.58
    • INSIDE DEPTH INCHES8.69
    • SERIESVJ
    • CLOSURE2 Padlockable
    • TEMPERATURE RESISTANCE (C)-50 to +150
    • TEMPERATURE RESISTANCE (F)-58 to +302
    • OUTSIDE WIDTH INCHES17.31
    • OUTSIDE HEIGHT INCHES19.31
    • BACKPLATE PART NO. MP1816A/MP1816S/MP1816N
    • INSIDE HEIGHT INCHES18
    • BACKPLATE DIMENSIONS - H X W "16.75 x 14.88
    • NEMA RATING3, 3R, 4, 4X, 12 and 13
    • INSIDE WIDTH INCHES16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!