Take 15% off your entire order!

Offer applied at checkout

Vynckier VJG606HWPL1 VJG 6" X 6" Non-Metallic Enclosure, Gasket Window, Hinge, 1 Padlockable Latch

Vynckier VJG606HWPL1 VJG 6" X 6" Non-Metallic Enclosure, Gasket Window, Hinge, 1 Padlockable Latch

Item #: WBB692805

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $157.95

Save $7.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vynckier VJG606HWPL1 VJG 6" X 6" Non-Metallic Enclosure, Gasket Window, Hinge, 1 Padlockable Latch

The VJG Series consists of seven enclosure sizes ranging from 6" x 6" to 18" x 16", varying depths, 7 sizes and a variety of configurations.VJG's are made from corrosion resistant hot compression molded fiberglass reinforced polyester, Transparent lexana windows. These enclosures do not contain halogens.The VJG Series "HWPL" enclosures include one or two stainless steel padlockable latches to secure one side of the cover to the base and a stainless steel piano hinge that secures the other. Rivets connect the hinge to the cover and self-tapping screws connect the latch(s) to the base.The bases and covers are made of light gray (RAL7035), hot molded Fiberglass Reinforced Polyester (FRP). They come complete, UL/CSA labels and 4 threaded inserts for a mounting plate.Cover screw holes in corners are outside of the gasketed area.Continuous gaskets made of polyurethane foam guarantee optimal integrity.The enclosure can be readily worked, conventional tools such as drills, mills, saws, punches, etc...Versatile service conditions: FRP enclosures can withstand continuous temperatures from -58°F to 302°F (-50°C to 150°C) and momentary exposure to temperatures up to 392°F (200°C).VJG enclosures without latches provide optimum security to both operators and equipment because they feature double insulation and protection degree IP66-11 according to IEC 529.VJG enclosures are maintenance free and corrosion resistant.VJG enclosures are UL listed as per UL Standard 508 type 3, 3R, 4, 4X, 12 and 13. They are also CSA approved as per C22.2 No. 94.The VJG series enclosures are designed for use as electrical junction boxes or instrumentation enclosures in highly corrosive environments including oil refineries, chemical processing plants, waste water treatment facilities, marine installations, electroplating plants, agricultural environments and food or animal processing plants.VJG enclosures are also suitable as instrument housings in both indoor and outdoor applications.Window enclosures provide easy visual inspection of interior components.

Product Specifications

  • BRANDVynckier
  • MANUFACTURERS PART NUMBERVJG606HWPL1
  • TYPEEnclosure
  • WEIGHT LBS2.8
  • CONSTRUCTIONNon-Metallic
  • INSIDE HEIGHT INCHES6
  • SERIESVJG
  • OUTSIDE DEPTH INCHES4.96
  • OUTSIDE WIDTH INCHES7.31
  • OUTSIDE HEIGHT INCHES7.31
  • INSIDE DEPTH INCHES4.1
  • INSIDE WIDTH INCHES6
  • TEMPERATURE RESISTANCE (C)-50 to +150
  • TEMPERATURE RESISTANCE (F)-58 to +302
  • CLOSURE1 Padlockable
  • BACKPLATE DIMENSIONS - H X W "4.88 x 4.88
  • BACKPLATE PART NO. MP606A/MP606S/MP606N
  • NEMA RATING3, 3R, 4, 4X, 12 and 13
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vynckier VJG1008HWPL1 VJG 10" X 8" Non-Metallic Enclosure, Gasket Window, Hinge, 1 Padlockable Latch

Item #: B692825

Not Yet Rated

Usually ships in 15 to 18 days

$184.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vynckier VJG606HWPL1 VJG 6" X 6" Non-Metallic Enclosure, Gasket Window, Hinge, 1 Padlockable Latch

Vynckier VJG606HWPL1 VJG 6" X 6" Non-Metallic Enclosure, Gasket Window, Hinge, 1 Padlockable Latch

Item #: WBB692805

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant