Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell Taymac MX5280S, One Gang, Aluminum, Collapsible, In-Use Cover, Gray

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Hubbell Taymac MX5280S, One Gang, Aluminum, Collapsible, In-Use Cover, Gray

Item #: WBB2024383

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.25
Product Information
Customer Review
Product Q&A
Hubbell Taymac MX5280S, One Gang, Aluminum, Collapsible, In-Use Cover, Gray

TayMac gray weatherproof expandable metallic while-in-use device covers provide weatherproof protection when an outlet is in use. The covers provide in-use flexibility by expanding outwards from 2.5 in. to 4.5 in. Expandable while-in-use covers are made from heavy duty die-cast metal. An attached gasket, mounting hardware, and installation instructions are included.

Product Specifications

    • BRANDHubbell-TayMac
    • COLOR FINISHGray
    • WIDTH INCHES4
    • DEPTH INCHES6.25
    • HEIGHT INCHES7
    • MANUFACTURERS PART NUMBERMX5280S
    • PACKAGE QUANTITY2
    • TYPEWeatherproof
    • MOUNT ALLIGNMENTVertical
    • NUMBER OF GANGSOne
    • LOCKABLE TABYes
    • NEMA RATING3R
    • MATERIALAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed