Take 15% off your entire order!

Offer applied at checkout

Sunlite 05170-SU FUL40T8/BL 40 Watt FUL 4-Pin Single U-Shaped Twin Tube 4-Pin Base, Black Light - Pkg Qty 12

Sunlite 05170-SU FUL40T8/BL 40 Watt FUL 4-Pin Single U-Shaped Twin Tube 4-Pin Base, Black Light - Pkg Qty 12

Item #: WBB1879916

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.70 ea.

Price: $104.40 / Pkg of 12

Save $5.22 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sunlite 05170-SU FUL40T8/BL 40 Watt FUL 4-Pin Single U-Shaped Twin Tube 4-Pin Base, Black Light

The Sunlite Black Light Plugin emits a black light. This black light bulb is used for bug lamps, and other sort of produce that attract bugs.

Features:
  • Shape: PLT
  • Average Life Hours: 10000
  • Wattage: 42
  • Package Quantity: 25

Product Specifications

  • WIDTH INCHES1-1/4
  • HEIGHT INCHES6-9/16
  • BASEGX10q (4-Pin)
  • BRANDSunlite
  • LIGHT COLORBlue
  • LUMENS--
  • MANUFACTURERS PART NUMBER60280-SU
  • PACKAGE QUANTITY50
  • SHAPEPL
  • WATTAGE9
  • COLOR TEMPERATUREBlue
  • LAMP CODEPL9/B
  • DESCRIPTION"9 Watt PL 2Pin Single UShaped Twin Tube G23 Base, Blue"
  • AVG. LIFE (HOURS)10000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sunlite 05170-SU FUL40T8/BL 40 Watt FUL 4-Pin Single U-Shaped Twin Tube 4-Pin Base, Black Light - Pkg Qty 12

Sunlite 05170-SU FUL40T8/BL 40 Watt FUL 4-Pin Single U-Shaped Twin Tube 4-Pin Base, Black Light - Pkg Qty 12

Item #: WBB1879916

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant