Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite® 05309-SU SLB14/65K 14W A-Type CFL Light Bulb, Medium Base, Daylight

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Sunlite® 05309-SU SLB14/65K 14W A-Type CFL Light Bulb, Medium Base, Daylight

Item #: WBB1452466

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 111.95
Product Information
Customer Review
Product Q&A
Sunlite® 05309-SU SLB14/65K 14W A-Type CFL Light Bulb, Medium Base, Daylight

Sunlite® a-type compact fluorescent lamps fit into most standard fixtures and give off a daylight light much like a 60 watt incandescent bulb. These energy efficient CFL lamps can last up to 9.1 years with normal household use of 3 hours a day. This energy saving 14 watt 6500K, medium base bulb offers 750 lumens of light output and has an average rated life of 10,000 hours. Great for floor lamps, desk lamps, ceiling fixtures and most common household lighting needs.

Product Specifications

    • LENGTH INCHES4.88
    • COLOR FINISHDaylight
    • BASEMedium E-26
    • BRANDSunlite
    • COLOR RENDER INDEX80
    • LAMP NUMBERSLB14/65K
    • LAMP TYPEA Type
    • LUMENS750
    • MANUFACTURERS PART NUMBER05309-SU
    • PACKAGE QUANTITY24
    • SHAPEA15
    • VOLTAGE120
    • WATTAGE14
    • DIAMETER INCHES2-3/4
    • COLOR TEMPERATURE6500
    • AVG. LIFE (HOURS)10,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!