Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite® 05690-SU SLG9/Y 9W Yellow Globe CFL Light Bulb, Medium Base - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Sunlite® 05690-SU SLG9/Y 9W Yellow Globe CFL Light Bulb, Medium Base - Pkg Qty 24

Item #: WBB1452577

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.90 each

Sold in packages of 24

Price: $141.60
Product Information
Customer Review
Product Q&A
Sunlite® 05690-SU SLG9/Y 9W Colored Globe CFL Light Bulb, Medium Base, Yellow

Sunlite® colored globe compact fluorescent lamps fit into most standard fixtures and give off a yellow light much like a 40 watt incandescent bulb. These energy efficient CFL lamps can last up to 9.1 years with normal household use of 3 hours a day. This energy saving 9 watt, medium base bulb has an average rated life of 8,000 hours.

Product Specifications

    • LENGTH INCHES4.6
    • COLOR FINISHYellow
    • BASEMedium (E26)
    • BRANDSunlite
    • LAMP TYPEColored Globe
    • MANUFACTURERS PART NUMBER05690-SU
    • PACKAGE QUANTITY24
    • SHAPEG21
    • VOLTAGE120
    • WATTAGE9
    • DIAMETER INCHES2-5/8
    • CRI80
    • LAMP CODESLG9/Y
    • AVG. LIFE (HOURS)8000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed