Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S8208 13t2gu24v/41 13w W/ Twist & Turn Base - Cool White- Cfl Bulb - Pkg Qty 12
See all 23 items in product family

Satco S8208 13t2gu24v/41 13w W/ Twist & Turn Base - Cool White- Cfl Bulb - Pkg Qty 12

Item #: WBB564755

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$4.42 each

Sold in packages of 12

Price: $53.04
Product Information
Customer Review
Product Q&A
13T2GU24V/41 13W Compact Fluorescent w/ Twist & Turn Base - Cool White

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment

Product Specifications

    • LENGTH INCHES3.4
    • COLOR FINISHCool White
    • BASEGU24V
    • BRANDSatco
    • LUMENS880
    • MANUFACTURERS PART NUMBERS8208
    • PACKAGE QUANTITY12
    • SHAPESpiral
    • TYPECFL
    • WATTAGE13
    • COLOR TEMPERATURE4100
    • AVG. LIFE (HOURS)10,000
    • LAMP CODE13T2GU24V/41
    • CATEGORYCompact Fluorescent
    • PACK TYPEBox
    • ANSI BASEGU24V
    • BULB DIAMETER INCHES1.81

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Satco S8208

Your review: We are very pleased with this bulb. Thank you

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed