Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S7201 23par38/27 23w W/ Medium Base -Warm White- Cfl Bulb - Pkg Qty 6
See all 116 items in product family

Satco S7201 23par38/27 23w W/ Medium Base -Warm White- Cfl Bulb - Pkg Qty 6

Item #: WBB565429

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.75 each

Sold in packages of 6

Price: $82.50
Product Information
Customer Review
Product Q&A
23PAR38/27 23W Compact Fluorescent w/ Medium Base -Warm White

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment

Product Specifications

    • LENGTH INCHES5
    • COLOR FINISHWarm White
    • BASEE26/E27
    • BRANDSatco
    • COLOR RENDER INDEX82
    • LUMENS1100
    • MANUFACTURERS PART NUMBERS7201
    • PACKAGE QUANTITY6
    • SHAPE--
    • TYPECFL
    • WATTAGE23
    • SYLVANIA NAED #29359
    • COLOR TEMPERATURE2700
    • AVG. LIFE (HOURS)10,000
    • SYLVANIA LAMP CODECF22EL/PAR38/2700K
    • LAMP CODE23PAR38/27
    • CATEGORYCompact Fluorescent
    • PACK TYPEBox
    • PHILLIPS PART #157156
    • PHILLIPS LAMP CODEMRN RF FL EL/A PAR38 20ALTO
    • ANSI BASEE26/E27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed