Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tcp 33132sp 32 Watt Gu24 Springlamp- Cfl - Pkg Qty 48
See all 23 items in product family

Tcp 33132sp 32 Watt Gu24 Springlamp- Cfl - Pkg Qty 48

Item #: WBB238789

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.70 each

Sold in packages of 48

Price: $321.60
Product Information
Customer Review
Product Q&A
The 32 GU24 Springlamp uses 75% less energy than a 125 incandescent equivalent and lasts 10 times longer.

Product Specifications

    • LENGTH INCHES5.1
    • COLOR FINISHSoft White
    • BASEGU24
    • BRANDTCPI
    • LUMENS2200
    • MANUFACTURERS PART NUMBER33132SP
    • PACKAGE QUANTITY48
    • SHAPESpiral
    • TYPEFluorescent
    • VOLTAGE--
    • WATTAGE32
    • DIAMETER INCHES2.7
    • DIMMABLENo
    • START TYPEModified Rapid Start
    • COLOR TEMPERATURE2700
    • AVG. LIFE (HOURS)8000
    • INCANDESCENT EQUIVALENT (WATTS)125
    • LAMP CODE33132SP 27K

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed