Take 15% off your entire order!

Offer applied at checkout

Sunlite 60025-SU PL7/SP35K 7 Watt PL 2-Pin Single U-Shaped Twin Tube G23 Base, Neutral White - Pkg Qty 50

Sunlite 60025-SU PL7/SP35K 7 Watt PL 2-Pin Single U-Shaped Twin Tube G23 Base, Neutral White - Pkg Qty 50

Item #: WBB1879930

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.78 ea.

Price: $89.00 / Pkg of 50

Save $4.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sunlite 60025-SU PL7/SP35K 7 Watt PL 2-Pin Single U-Shaped Twin Tube G23 Base, Neutral White

Sunlite compact fluorescent plug-in lamps are available in a wide range of sizes, wattages, color temperatures and pin configurations. This Sunlite 7 watt compact fluorescent PL 2-Pin plug-in light bulb offers a light output of 360 lumens and a color accuracy of 80 CRI . It has an average lamp life of 10,000 hours. The 3500K color temperature produces a neutral white light. This lamp fits a G23 socket. Make sure the base precisely matches your fixtures socket as this lamp will only work with the specific external electronic ballast it is a designed for.

Features:
  • Shape: FT
  • Average Life Hours: 10000
  • Wattage: 24
  • Package Quantity: 10

Product Specifications

  • WIDTH INCHES1-3/8
  • HEIGHT INCHES6-1/8
  • BASEG23 (2-Pin)
  • BRANDSunlite
  • LIGHT COLORDaylight
  • LUMENS1080
  • MANUFACTURERS PART NUMBER60212-SU
  • PACKAGE QUANTITY25
  • SHAPEPLD
  • WATTAGE18
  • COLOR TEMPERATURE6500
  • CRI80
  • LAMP CODEPLD18/SP65K
  • DESCRIPTION"18 Watt PLD 2Pin Double UShaped Twin Tube G24D2 Base, Daylight"
  • AVG. LIFE (HOURS)10000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sunlite 60025-SU PL7/SP35K 7 Watt PL 2-Pin Single U-Shaped Twin Tube G23 Base, Neutral White - Pkg Qty 50

Sunlite 60025-SU PL7/SP35K 7 Watt PL 2-Pin Single U-Shaped Twin Tube G23 Base, Neutral White - Pkg Qty 50

Item #: WBB1879930

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant