Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite 60135-SU PLD13/SP30K 13 Watt PLD 2-Pin Double U-Shaped Twin Tube GX23-2 Base, Warm White - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

Sunlite 60135-SU PLD13/SP30K 13 Watt PLD 2-Pin Double U-Shaped Twin Tube GX23-2 Base, Warm White - Pkg Qty 25

Item #: WBB1879902

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $90.75 Save up to 34%
$2.41 each

Sold in packages of 25

Price: $60.25
Product Information
Customer Review
Product Q&A
Sunlite 60135-SU PLD13/SP30K 13 Watt PLD 2-Pin Double U-Shaped Twin Tube GX23-2 Base, Warm White

Sunlite compact fluorescent plug-in lamps are available in a wide range of sizes, wattages, color temperatures and pin configurations. This Sunlite 13 watt compact fluorescent PLD 2-Pin plug-in light bulb offers a light output of 660 lumens and a color accuracy of 80 CRI . It has an average lamp life of 10,000 hours. The 3000K color temperature produces a warm white light. This lamp fits a GX23-2 socket. Make sure the base precisely matches your fixtures socket as this lamp will only work with the specific external electronic ballast it is a designed for.

Features:
  • Shape: FT
  • Average Life Hours: 10000
  • Wattage: 24
  • Package Quantity: 10

Product Specifications

    • WIDTH INCHES1-3/4
    • HEIGHT INCHES6-3/16
    • BASEGX32D2
    • BRANDSunlite
    • LIGHT COLORWarm White
    • LUMENS1050
    • MANUFACTURERS PART NUMBER05750-SU
    • PACKAGE QUANTITY25
    • SHAPEFDL
    • WATTAGE22
    • COLOR TEMPERATURE3000
    • DESCRIPTION"22 Watt FDL 2Pin Quad Tube GX32D2 Base, Warm White"
    • AVERAGE LIFE HOURS10000
    • LAMP CODEFDL22/30K
    • CRI80

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!