Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S8326 Cfd26w/830 26w W/ G24vd-3 Base -Warm- Cfl Bulb - Pkg Qty 50
See all 100 items in product family

Satco S8326 Cfd26w/830 26w W/ G24vd-3 Base -Warm- Cfl Bulb - Pkg Qty 50

Item #: WBB565366

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.15 each

Sold in packages of 50

Price: $157.50
Product Information
Customer Review
Product Q&A
CFD26W/830 26W Compact Fluorescent w/ G24VD-3 Base -Warm

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment

Product Specifications

    • LENGTH INCHES6.8
    • COLOR FINISHWarm White
    • BASEG24VD-3
    • BRANDSatco
    • COLOR RENDER INDEX82
    • LUMENS1825
    • MANUFACTURERS PART NUMBERS8326
    • PACKAGE QUANTITY50
    • SHAPET-4
    • TYPECFL
    • WATTAGE26
    • COLOR TEMPERATURE3000
    • AVG. LIFE (HOURS)10,000
    • LAMP CODECFD26W/830
    • CATEGORYCompact Fluorescent
    • PACK TYPEHang Box
    • ANSI BASEG24VD-3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed