Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S8300 Cfs5w/827 5w W/ G23 Base - Warm- Cfl Bulb - Pkg Qty 50
See all 100 items in product family

Satco S8300 Cfs5w/827 5w W/ G23 Base - Warm- Cfl Bulb - Pkg Qty 50

Item #: WBB564965

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.47 each

Sold in packages of 50

Price: $73.50
Product Information
Customer Review
Product Q&A
CFS5W/827 5W Compact Fluorescent w/ G23 Base - Warm

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment

Product Specifications

    • AVG. LIFE HOURS10000
    • BASE--
    • BRANDSatco
    • COLOR RENDER INDEX82
    • KELVIN2700
    • LIGHT COLORWarm
    • LUMENS230
    • MANUFACTURERS PART NUMBERS8300
    • MAXIMUM OVERALL LENGTH (IN.)4.2
    • PACKAGE QUANTITY50
    • SHAPE--
    • TYPECFL
    • WATTAGE5
    • GE PART #37654
    • GE LAMP CODEF5BX/SPX27/827
    • SYLVANIA NAED #20325
    • GRAINGER PART #2V891
    • SYLVANIA LAMP CODECF5DS/827
    • LAMP CODECFS5W/827
    • CATEGORYCompact Fluorescent
    • PACK TYPEHang Box
    • PHILLIPS PART #146712
    • PHILLIPS LAMP CODEPL-S 5W827/2P/ALTO 10pk
    • ANSI BASEG23

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!