Take 15% off your entire order!

Offer applied at checkout

Shat-R-Shield 87627t Safety-Coated Cfl-D 26w/841/2p Bulb - Pkg Qty 10

Shat-R-Shield 87627t Safety-Coated Cfl-D 26w/841/2p Bulb - Pkg Qty 10

Item #: WBB728449

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.75 ea.

Price: $227.50 / Pkg of 10

Save $11.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Shat-R-Shield 87627T Safety-Coated CFL-D 26W/841/2P

Provides a full-line of shatter-resistant lamps and lighting products that include: fluorescents, incandescents, compact fluorescents, HIDs (High Intensity Discharge), black lights, germicidals, gold lamps, and glass globes. Currently, millions of Shat-R-Shield® lamps and lighting products are on-the-job worldwide for a wide variety of industries seeking the most reliable and most cost-efficient worksite protection If a Shat-R-Shield® lamp is accidentally broken, virtually all glass, phosphors and mercury are safely contained within the clear and tough, skin-tight plastic coating Shat-R-Shield® lamps are UL-EPH® (Environmental and Public Health) classified, NSF® certified, and meet FDA, OSHA, ASME, CFIA (Canada Food Inspection Agency) and Mexico Department of Agriculture and Rural Development regulations Shat-R-Shield® uses independent 3rd-party laboratories to confirm the reliability of its products and safety coatings. Chemical component consistency and dependability of Shat-R-Shield® safety coatings is conducted by DuPont®. Product performance is tested and documented by Intertek®.

Product Specifications

  • LENGTH INCHES6.6
  • BASEG24d-3
  • BRANDShat-R-Shield®
  • LAMP TYPECFL
  • LUMENS1700
  • MANUFACTURERS PART NUMBER87627T
  • PACKAGE QUANTITY10
  • SHAPE--
  • WATTAGE26
  • COLOR TEMPERATURE4100
  • CRI82
  • LAMP CODECFL-D 26W/841/2P
  • SHATTERPROOFY
  • AVG. LIFE (HOURS)10000
  • LAMP SHAPETube
  • SIZE3
  • SAFETY-COATEDY
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Shat-R-Shield 87637t Safety-Coated Cfl-D 26w/827/4p Bulb - Pkg Qty 10

Item #: B728371

Not Yet Rated

Usually ships in 10 to 13 days

$170.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shat-R-Shield 87627t Safety-Coated Cfl-D 26w/841/2p Bulb - Pkg Qty 10

Shat-R-Shield 87627t Safety-Coated Cfl-D 26w/841/2p Bulb - Pkg Qty 10

Item #: WBB728449

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant