Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 3000065 Cf9d/827, Double Tube, T4d, 9 Watts, 10000 Hours- Cfl Bulb - Pkg Qty 50
See all 85 items in product family

Ushio 3000065 Cf9d/827, Double Tube, T4d, 9 Watts, 10000 Hours- Cfl Bulb - Pkg Qty 50

Item #: WBB261592

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.22 each

Sold in packages of 50

Price: $111.00
Product Information
Customer Review
Product Q&A
CF9D/827, Double Tube, T4D, 9 watt, 59volt, 10000 hour rated bulb with G23-2 base.

Product Specifications

    • LENGTH INCHES4.3
    • COLOR FINISHINPHOS
    • BASEG23-2
    • BRANDUshio
    • COLOR RENDER INDEX82
    • LAMP NUMBERCF9D/827, Double Tube
    • LUMENS525
    • MANUFACTURERS PART NUMBER3000065
    • PACKAGE QUANTITY50
    • SHAPET-4D
    • TYPECFL
    • VOLTAGE59
    • WATTAGE9
    • MAXIMUM OVERALL LENGTH (MM)108
    • COVERNO
    • FILLHG
    • ENVELOPE DIAMETER (MM)12.7
    • COLOR TEMPERATURE2700
    • AVG. LIFE (HOURS)10,000
    • OZONE FREEYES
    • BURN POSITIONANY
    • LAMP CODECF9D/827, Double Tube
    • ANSI BASEG23-2
    • ENVELOPE DIAMETER (IN)0.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!