Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Priced per pack of 12

Sunlite® 05015-SU FC8T9/CW 22W Fluorescent T9 Circline Bulb, 4-Pin, Cool White, Pkg. Qty- 12

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Sunlite® 05015-SU FC8T9/CW 22W Fluorescent T9 Circline Bulb, 4-Pin, Cool White, Pkg. Qty- 12

Item #: WBB1452473

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Customer Review
Product Q&A
Sunlite® 05015-SU FC8T9/CW 22W Fluorescent T9 Circline Bulb, 4-Pin, Cool White

The fluorescent 22 watt 4,100K cool white T9 circline features a 4-pin base, provides a light output of 1,250 lumens at a color rendering index (CRI) of 62 and can last an average of 10,000 hours.

Product Specifications

    • COLOR FINISHCool White
    • BASE4 Pin
    • BRANDSunlite
    • COLOR RENDER INDEX62
    • LAMP TYPET9 Circline
    • LUMENS1250
    • MANUFACTURERS PART NUMBER05015-SU
    • PACKAGE QUANTITY12
    • SHAPET9 Circline
    • WATTAGE22
    • NOMINAL LENGTH INCHES8
    • DIAMETER INCHES1 1/8
    • COLOR TEMPERATURE4100
    • AVG. LIFE (HOURS)10000
    • LAMP CODEFC8T9/CW

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed