Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite® 05051-SU F6T5/DL 6W Fluorescent T5 Bulb, Mini Bi-Pin, Daylight

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Sunlite® 05051-SU F6T5/DL 6W Fluorescent T5 Bulb, Mini Bi-Pin, Daylight

Item #: WBB1452533

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.80
Product Information
Customer Review
Product Q&A
Sunlite® 05051-SU F6T5/DL 6W Fluorescent T5 Bulb, Mini Bi-Pin, Daylight

The fluorescent 6 watt 6,500K daylight T5 straight tube features a mini bi-pin base, provides a light output of 210 lumens at a color rendering index (CRI) of 62 and can last an average of 6,000 hours.

Product Specifications

    • COLOR FINISHDaylight
    • BASEMiniature Bi-Pin (G5)
    • BRANDSunlite
    • LAMP TYPET5 Straight Tube
    • LUMENS210
    • MANUFACTURERS PART NUMBER05051-SU
    • PACKAGE QUANTITY10
    • SHAPET5 Tube
    • WATTAGE6
    • NOMINAL LENGTH INCHES9
    • DIAMETER INCHES5/8
    • COLOR TEMPERATURE6500
    • AVG. LIFE (HOURS)6000
    • LAMP CODEF6T5/DL
    • CRI62

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!