Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite® 05710-SU F38/2D/827/4P 38W Fluorescent 2D Lamp Bulb, GR10Q, Warm White

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Sunlite® 05710-SU F38/2D/827/4P 38W Fluorescent 2D Lamp Bulb, GR10Q, Warm White

Item #: WBB1452421

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.95
Product Information
Customer Review
Product Q&A
Sunlite® 05710-SU F38/2D/827/4P 38W Fluorescent 2D Lamp Bulb, GR10Q, Warm White

The fluorescent 38 watt 2,700K warm white 2D lamp features a GR10Q base, provides a light output of 2,400 lumens at a color rendering index (CRI) of 82 and can last an average of 10,000 hours. This lamp has many uses including torchiere floor lamps, portable work lights, and many other applications that require uniform light distribution.

Product Specifications

    • COLOR FINISHWarm White
    • BASEGR10Q
    • BRANDSunlite
    • LAMP TYPE2D Lamp
    • LUMENS2400
    • MANUFACTURERS PART NUMBER05710-SU
    • PACKAGE QUANTITY12
    • SHAPE2D
    • WATTAGE38
    • NOMINAL LENGTH INCHES8.15
    • DIAMETER INCHES5/7
    • COLOR TEMPERATURE2700
    • AVG. LIFE (HOURS)10000
    • LAMP CODEF38/2D/827/4P
    • CRI82

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!