Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite® 05740-SU FC40/2C/30K 40W Fluorescent T5 Double Circline Bulb, GU10Q, Warm White

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Sunlite® 05740-SU FC40/2C/30K 40W Fluorescent T5 Double Circline Bulb, GU10Q, Warm White

Item #: WBB1452400

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 102.95
Product Information
Customer Review
Product Q&A
Sunlite® 05740-SU FC40/2C/30K 40W Fluorescent T5 Double Circline Bulb, GU10Q, Warm White

The fluorescent 40 watt 3,000K warm white T5 double circline features a GU10Q base, provides a light output of 2,800 lumens at a color rendering index (CRI) of 82 and can last an average of 10,000 hours.

Product Specifications

    • COLOR FINISHWarm White
    • BASEGU10Q
    • BRANDSunlite
    • COLOR RENDER INDEX82
    • LAMP TYPET5 Double Circline
    • LUMENS2800
    • MANUFACTURERS PART NUMBER05740-SU
    • PACKAGE QUANTITY12
    • SHAPE2C
    • WATTAGE40
    • NOMINAL LENGTH INCHES7.55
    • DIAMETER INCHES5/8
    • COLOR TEMPERATURE3000
    • AVG. LIFE (HOURS)10000
    • LAMP CODEFC40/2C/30K

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed