Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite® 30220-SU FB32/SP835/6 32W Fluorescent T8 U-Bend Tube Bulb, Mini Bi-Pin, 3500K - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Sunlite® 30220-SU FB32/SP835/6 32W Fluorescent T8 U-Bend Tube Bulb, Mini Bi-Pin, 3500K - Pkg Qty 12

Item #: WBB1452336

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.25 each

Sold in packages of 12

Price: $75.00
Product Information
Customer Review
Product Q&A
Sunlite® 30220-SU FB32/SP835/6 32W Fluorescent T8 U-Bend Tube Bulb, Mini Bi-Pin, Neutral White

The fluorescent 32 watt 3,500K neutral white T8 u-bend tube features a mini bi-pin base, provides a light output of 3,000 lumens at a color rendering index (CRI) of 83 and can last an average of 20,000 hours.

Product Specifications

    • COLOR FINISHNeutral White
    • BASEMiniature Bi-Pin
    • BRANDSunlite
    • COLOR RENDER INDEX83
    • LAMP TYPET8 U-Bend Tube
    • LUMENS3000
    • MANUFACTURERS PART NUMBER30220-SU
    • PACKAGE QUANTITY12
    • SHAPET8 U-Bend
    • WATTAGE32
    • NOMINAL LENGTH INCHES22.50
    • DIAMETER INCHES1
    • COLOR TEMPERATURE3500
    • AVG. LIFE (HOURS)20000
    • LAMP CODEFB32/SP835/6
    • SPACING6"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed