discount codeFree shipping over 300

Applied at checkout

Sunlite® 30425-SU F39T5/841/HO 39W Fluorescent T5 Mini Bi-Pin Bulb, Cool White - Pkg Qty 40

Sunlite® 30425-SU F39T5/841/HO 39W Fluorescent T5 Mini Bi-Pin Bulb, Cool White - Pkg Qty 40

Item #: WBB1452347

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.26 ea.

Price: $130.40 / Pkg of 40

Quantity

Popular item in this category

Customers Also Viewed

Sunlite® 30425-SU F39T5/841/HO 39W Fluorescent T5 Mini Bi-Pin Bulb, Cool White

The fluorescent 39 watt 4,100K cool white T5 high output high performance straight tube features a mini bi-pin base, provides a light output of 3,100 lumens at a color rendering index (CRI) of 82 and can last an average of 20,000 hours. These lamp utilize a single and double coat phosphor system. Series lamps have an increased CRI due to the use of tri-phosphors (rare earth phosphors). Tri-phosphors also increase the lumens/watt output of the lamp. These series lamps offer superior quality of lighting, increased energy efficiencies, and extend life.

Product Specifications

  • COLOR FINISHCool White
  • BASEMiniature Bi-Pin (G5)
  • BRANDSunlite
  • LAMP TYPET5 High Output High Performance Straight Tube
  • LUMENS3100
  • MANUFACTURERS PART NUMBER30425-SU
  • PACKAGE QUANTITY40
  • SHAPET5 Tube
  • WATTAGE39
  • COLOR TEMPERATURE4100
  • DIAMETER INCHES5/8
  • CRI82
  • LAMP CODEF39T5/841/HO
  • NOMINAL LENGTH INCHES34
  • AVG. LIFE (HOURS)20000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sunlite® 30425-SU F39T5/841/HO 39W Fluorescent T5 Mini Bi-Pin Bulb, Cool White - Pkg Qty 40

Sunlite® 30425-SU F39T5/841/HO 39W Fluorescent T5 Mini Bi-Pin Bulb, Cool White - Pkg Qty 40

Item #: WBB1452347

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top