Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S8115 F28t5/865/Env 28w Fluorescent W/ Miniature Bi-Pin Base -Daylight Bulb - Pkg Qty 40
See all 95 items in product family

Satco S8115 F28t5/865/Env 28w Fluorescent W/ Miniature Bi-Pin Base -Daylight Bulb - Pkg Qty 40

Item #: WBB565476

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.94 each

Sold in packages of 40

Price: $197.60
Product Information
Customer Review
Product Q&A
F28T5/865/ENV 28W Fluorescent w/ Minature Bi-Pin Base -Daylight

Satco Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life

Product Specifications

    • AVG. LIFE HOURS20000
    • BASEMiniature Bi-Pin
    • BRANDSatco
    • COLOR RENDER INDEX85
    • KELVIN6500
    • LIGHT COLORDaylight
    • LUMENS2900
    • MANUFACTURERS PART NUMBERS8115
    • MAXIMUM OVERALL LENGTH (IN.)45.8
    • PACKAGE QUANTITY40
    • SHAPE--
    • TYPET5
    • WATTAGE28
    • NOMINAL LENGTH INCHES48
    • COLOR TEMPERATURE6500
    • LAMP CODEF28T5/865/ENV
    • CATEGORYFluorescent
    • PACK TYPESleeve
    • ANSI BASEG5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!