Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 24830 F48t12/Cw 39w Fluorescent W/ Single Pin Base - Coolwhite Bulb - Pkg Qty 30
See all 48 items in product family

Sylvania 24830 F48t12/Cw 39w Fluorescent W/ Single Pin Base - Coolwhite Bulb - Pkg Qty 30

Item #: WBB565343

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.75 each

Sold in packages of 30

Price: $172.50
Product Information
Customer Review
Product Q&A
F48T12/CW 39W Fluorescent w/ Single Pin Base - CoolWhite

Osram Sylvania Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life

Product Specifications

    • AVG. LIFE HOURS9000
    • BASESingle Pin
    • BRANDSYLVANIA
    • COLOR RENDER INDEX62
    • KELVIN4200
    • LIGHT COLORCool White
    • LUMENS2875
    • MANUFACTURERS PART NUMBER24830
    • MAXIMUM OVERALL LENGTH (IN.)46
    • PACKAGE QUANTITY30
    • SHAPE--
    • TYPET12
    • WATTAGE39
    • NOMINAL LENGTH INCHES48
    • GE LAMP CODEF48T12/CW
    • COLOR TEMPERATURE4100
    • LAMP CODEF48T12/CW
    • CATEGORYFluorescent
    • ANSI BASESingle Pin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!