Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Goodlite Light Bulb G-07341, 120v, Cool White, 3200 Lumens, 4100k Light Color, 48"L x 1"W - Pkg Qty 30

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Goodlite Light Bulb G-07341, 120v, Cool White, 3200 Lumens, 4100k Light Color, 48"L x 1"W - Pkg Qty 30

Item #: WBB1604785

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.49 each

Sold in packages of 30

Price: $74.70
Product Information
Customer Review
Product Q&A
Goodlite Light Bulb G-07341, 120v, Cool White, 3200 Lumens, 4100k Light Color, 48"L x 1"W


Features:
  • Features low profile light source - Versatile slim design for better luminaire optics and a wider variety of applications
  • Energy efficiency - Up to 104 LPW
  • Special phosphor coating and coiled cathodes - Improves lumen stability over the life of the lamp
  • High Color Rendering - High Efficiency and High Output T8 lamps have an 85 CRI
  • High operating temperature - Lumens increase at hotter ambient temperatures
  • Instant start and re-strike capability - Ideal for using on dimming circuits and occupancy sensors
  • Environmental asset - Long life prevents the build up of discarded lamps which means less waste
  • TCLP Compliant - Low mercury minimizes effects of lamp disposal on the environment

Product Specifications

    • WIDTH INCHES1
    • BASEG13
    • BRANDGoodlite
    • LIGHT COLORCool White
    • LUMENS3200
    • MANUFACTURERS PART NUMBERG-07341
    • PACKAGE QUANTITY30
    • SHAPET8
    • TYPEFluorescent-Tubes
    • VOLTAGE120
    • WATTAGE32
    • BEAM ANGLE360
    • NOMINAL LENGTH INCHES48
    • DIAMETER INCHES1
    • COLOR TEMPERATURE4100
    • AVG. LIFE (HOURS)30000
    • BRAND CROSS REFERENCEF32T8/741/ECO - F32T8/SP41/ECO - F32T8/TL741/ALTO - FO32/741/ECO
    • DESCRIPTIONLight Bulb
    • LAMP CODEG-07341
    • PACK TYPESleeve

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed