Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 3000461 F24t5ho/835, 22" 85cri, T5, 24 Watts, 20000 Hours Bulb - Pkg Qty 25
See all 42 items in product family

Ushio 3000461 F24t5ho/835, 22" 85cri, T5, 24 Watts, 20000 Hours Bulb - Pkg Qty 25

Item #: WBB261862

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $125.00 Save up to 38%
$3.08 each

Sold in packages of 25

Price: $77.00
Product Information
Customer Review
Product Q&A
F24T5HO/835, 22" 85CRI, T5, 24 watt, 20000 hour rated bulb with G5 base.

Ultra 5TM T5 fluorescent lamps are the newest linear fluorescent offering from USHIO. The very small 5/8-inch diameter and excellent light output of these lamps make them ideal for a variety of applications from under-cabinet lighting to high bay lighting.

    Features
  • Low profile light source - Versatile slim design for better luminaire optics and a wider variety of applications
  • Energy efficiency - Up to 104 LPW
  • Special phosphor coating and coiled cathodes - Improves lumen stability over the life of the lamp
  • High Color Rendering - High Efficiency and High Output T5 lamps have an 85 CRI
  • High operating temperature - Lumens increase at hotter ambient temperatures
  • Instant start and re-strike capability - Ideal for using on dimming circuits and occupancy sensors
  • Environmental asset - Long life prevents the build up of discarded lamps which means less waste

Product Specifications

    • BASEG5
    • BRANDUshio
    • COLOR RENDER INDEX85
    • LAMP NUMBERF24T5HO/835
    • LUMENS2000
    • MANUFACTURERS PART NUMBER3000461
    • PACKAGE QUANTITY25
    • SHAPET5
    • TYPET5
    • WATTAGE24
    • MAXIMUM OVERALL LENGTH (MM)563
    • COVERNO
    • NOMINAL LENGTH INCHES22.2
    • ENVELOPE DIAMETER (MM)15.5
    • COLOR TEMPERATURE3500
    • OZONE FREEYES
    • BURN POSITIONANY
    • AVERAGE LIFE HOURS20000
    • LAMP CODEF24T5HO/835, 22-85CRI
    • ENVELOPE DIAMETER (IN)0.61

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed