Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 3000505 Fb28t8/841/6, U-Bend, T8, 28 Watts, 24000 Hours Bulb - Pkg Qty 20
See all 26 items in product family

Ushio 3000505 Fb28t8/841/6, U-Bend, T8, 28 Watts, 24000 Hours Bulb - Pkg Qty 20

Item #: WBB262687

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.40 each

Sold in packages of 20

Price: $128.00
Product Information
Customer Review
Product Q&A
FB28T8/841/6, U-Bend, T8, 28 watt, 24000 hour rated bulb with G13 base.

Through technological advances and the highest grade components, T8 fluorescent lamps can save up to 40% on energy costs with no loss of light over older technology T12 lamp types. The USHIO Ultra8TM fluorescent series provides an economical as well as environmentally responsible alternative to standard T12 fluorescent lamps. The Ultra8TM lamps utilize protective coatings, effectively reducing the phosphor degradation while increasing lumen output. Advanced halophosphor and triphosphor coatings have also been added to increase the lumen stability and allow higher loading. USHIO Ultra8TM lamps employ a precision engineered cathode guard, which prevents end darkening to insure maximum light output throughout the life of the lamp. 800 Series Tri-Phosphor lamps render colors closer to that of nature. These lamps are most suitable for paint stores, retail shops, clothing boutiques, hair salons, printing businesses and graphic arts studios. 700 Series are applicable where color rendering is not of critical importance. These lamps are most suitable for office buildings, and manufacturing areas. Available in 32W with a large variety of color temperatures ranging from 3000K to 5000K.

    Features
  • High Color Rendering - Up to 85CRI
  • Precision engineered cathode guard prevents darkening throughout lamp life
  • 6 inch leg spacing
  • Improved light distribution and quality
  • Environmental asset - Long life prevents the build up of discarded lamps which means less waste
  • Use with rapid start or instant start ballasts

Product Specifications

    • BASEG13
    • BRANDUshio
    • COLOR RENDER INDEX86
    • LAMP NUMBERFB28T8/841/6, U-Bend
    • LUMENS2600
    • MANUFACTURERS PART NUMBER3000505
    • PACKAGE QUANTITY20
    • SHAPET8
    • TYPET8
    • WATTAGE28
    • NOMINAL LENGTH INCHES23
    • COLOR TEMPERATURE4100
    • AVG. LIFE (HOURS)24000
    • LAMP CODEFB28T8/841/6, U-Bend
    • ENVELOPE DIAMETER (IN)1
    • SPACING6"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed