Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S1973 50mr16/Dc/Nsp 50w Halogen W/ Dc Bay. Base Bulb - Pkg Qty 12
See all 204 items in product family

Satco S1973 50mr16/Dc/Nsp 50w Halogen W/ Dc Bay. Base Bulb - Pkg Qty 12

Item #: WBB564095

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.95 each

Sold in packages of 12

Price: $47.40
Product Information
Customer Review
Product Q&A
50MR16/DC/NSP 50W Halogen w/ DC Bay. Base

Satco Halogen Lamps
  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More Efficient than Incandescent

Product Specifications

    • BASECan SC Bay B-15
    • BRANDSatco
    • MANUFACTURERS PART NUMBERS1973
    • MAXIMUM OVERALL LENGTH (IN.)1-7/8
    • PACKAGE QUANTITY12
    • SHAPEMR-16
    • TYPEHalogen
    • VOLTAGE12
    • WATTAGE50
    • FINISHClear
    • AVERAGE LIFE HOURS2000
    • LAMP CODE50MR16/DC/NSP
    • CATEGORYHalogen
    • PACK TYPEBox
    • ANSI BASEBA15D

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!