Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S4625 50mr16/Fl/Med 50w Halogen W/ Medium Base Bulb - Pkg Qty 12
See all 207 items in product family

Satco S4625 50mr16/Fl/Med 50w Halogen W/ Medium Base Bulb - Pkg Qty 12

Item #: WBB564129

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$4.52 each

Sold in packages of 12

Price: $54.24
Product Information
Customer Review
Product Q&A
50MR16/FL/MED 50W Halogen w/ Medium Base

Satco Halogen Lamps
  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More Efficient than Incandescent

Product Specifications

    • AVG. LIFE HOURS2000
    • BASEMed E-26/Med E-27
    • BRANDSatco
    • MANUFACTURERS PART NUMBERS4625
    • MAXIMUM OVERALL LENGTH (IN.)1-3/4
    • PACKAGE QUANTITY12
    • SHAPEMR-16
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE50
    • FINISHClear
    • LAMP CODE50MR16/FL/MED
    • CATEGORYHalogen
    • PACK TYPEBox
    • ANSI BASEE26/E27

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

BEST BUY

Your review: I have purchased these bulbs at local suppliers, and they are so costly. I am thrilled I found Global, have been purchasing from them for over a year. Great service, excellent price!!! Fast delivery!!!

Is this review helpful?

Excellent Service Price and Quality

Your review: I am thilled to have located your company on the internet. I have been purchasing these bulbs for a couple of years and pay almost twice the price. With purchasing a case, shipping and handling, I still saved 1/3 of the cost. Same exact product I had purchased in the past from another vendor, and recieved them so quickly. You now have me as a loyal customer. Thank you!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!