Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S2624 50mr16/T/Sp/C 50w Halogen W/ Minature 2 Pin Round Base Bulb - Pkg Qty 20
See all 206 items in product family

Satco S2624 50mr16/T/Sp/C 50w Halogen W/ Minature 2 Pin Round Base Bulb - Pkg Qty 20

Item #: WBB564637

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.20 each

Sold in packages of 20

Price: $144.00
Product Information
Customer Review
Product Q&A
50MR16/T/SP/C 50W Halogen w/ Minature 2 Pin Round Base

Satco Halogen Lamps
  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More Efficient than Incandescent

Product Specifications

    • AVG. LIFE HOURS4000
    • BASEGU5.3
    • BRANDSatco
    • MANUFACTURERS PART NUMBERS2624
    • MAXIMUM OVERALL LENGTH (IN.)1-3/4
    • PACKAGE QUANTITY20
    • SHAPEMR-16
    • TYPEHalogen
    • VOLTAGE12
    • WATTAGE50
    • FINISHClear
    • LAMP CODE50MR16/T/SP/C
    • CATEGORYHalogen
    • PACK TYPEBox
    • ANSI BASEGU5.3/GX5.3
    • ANSI CODEEXT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!