Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S4491 Kx60fr/3m/Mc 60w Halogen W/ Mini Can Base Bulb - Pkg Qty 50
See all 114 items in product family

Satco S4491 Kx60fr/3m/Mc 60w Halogen W/ Mini Can Base Bulb - Pkg Qty 50

Item #: WBB564865

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.80 each

Sold in packages of 50

Price: $490.00
Product Information
Customer Review
Product Q&A
KX60FR/3M/MC 60W Halogen w/ Mini Can Base

Satco Halogen Lamps
  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More Efficient than Incandescent
Krypton / Xenon filled lamps provide bright white light similar to Halogen, but without a UV hazard. These lamps are fully dimmable without performance loss.

Product Specifications

    • AVG. LIFE HOURS3000
    • BASEMini Cand E-11
    • BRANDSatco
    • LUMENS960
    • MANUFACTURERS PART NUMBERS4491
    • MAXIMUM OVERALL LENGTH (IN.)2-5/16
    • PACKAGE QUANTITY50
    • SHAPET-3
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE60
    • FINISHFrost
    • LAMP CODEKX60FR/3M/MC
    • CATEGORYHalogen
    • PACK TYPEBox
    • ANSI BASEE11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!